Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78 System 3 Positive Drive Tap Collet

  • Mfr # 337102

  • Zoro # G007184359


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.891 in
Features
Fully compatible with Bilz System.
For Use With
System #3
Tap Square Size
0.523 in
Tap Shank Diameter
0.697 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337102
Zoro #
G007184359
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
1.891 in
Tap Square Size
0.523 in
Tap Shank Diameter
0.697 in
Tap Size
7/8 in

Details

Features
Fully compatible with Bilz System.
For Use With
System #3
Type
Positive Drive Tap Adapter

Description

Type Positive Drive Tap Adapter Shank Diameter Decimal Inch 1891 Fully compatible with Bilz System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.