
9.0mm Diameter x 10mm Shank 4-Flute Regular Length Blue Series Carbide End Mills
Mfr # 102726
Zoro # G805880873
product price: $25.99
/eaKey Features
Length of Cut
22 mm
Number of Flutes
4
Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102726
Zoro #
G805880873
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Dimension Type
Regular
Overall Length
70 mm
Details
Number of Flutes
4
Finish
Bright
Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
Single or Double End
Single
Material
Solid Carbide
Flute Direction
Right
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.