Zoro Homepage

BT30 200 ER11 Collet Chuck

  • Mfr # 532150

  • Zoro # G107184280


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Projection
2 in
Tightening Torque (Nm)
29.8 (Nm)
Collet System
ER
Seat Depth
0.65 in
Shank Type
Taper Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532150
Zoro #
G107184280
UPC #
-
Country of Origin
Italy

Dimensions

Seat Depth
0.65 in
Nut Dia.
0.75 in
Taper Size
BT30

Details

Projection
2 in
Tightening Torque (Nm)
29.8 (Nm)
Collet System
ER
Shank Type
Taper Shank
Minimum Collet Capacity
0.019 in
Max. RPM
30000
Maximum Collet Capacity
0.275 in
Collet Series
ER11

Description

Collet System ER Collet Series ER11 Shank Type Taper Shank Taper Size BT30 Projection Decimal Inch 2 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included BT30BT40 Premium balanced to 30,000 rpm BT50 Premium balanced to 25,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.