Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 125 x 414 MultiLoc Milling Chuck

  • Mfr # 531256

  • Zoro # G207185873


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Hole Diameter
1.25 in
Taper Size
CAT40
Tightening Torque (Nm)
60-80 (Nm)
Nose Diameter
2.88 in
Collet Range
.187-1.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531256
Zoro #
G207185873
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hole Diameter
1.25 in
Taper Size
CAT40
Nose Diameter
2.88 in
Seat Depth
3.34 in

Details

Tightening Torque (Nm)
60-80 (Nm)
Collet Range
.187-1.25in
Collet Series
GS 1-1/4in
Projection
4.14 in
Shank Type
Taper Shank

Description

Taper Size CAT40 Shank Type Taper Shank Hole Diameter Decimal Inch 125 Nose Diameter Decimal Inch 288 Projection Decimal Inch 414 Extreme Rigidity The extra thick design assures a powerful clamping force capability, minimizing vibration and distortion Long Life Superior steel alloy allows tough hardening treatment for greater durability Bore Slots High accuracy and a very powerful gripping force is achieved evenly over the entire length of the chuck right down to the nose This is generated by the long fine slots of the internal bore which is an integral part of the entire body This design further assures accuracy by its selfcentering operation When the nut is firmly clamped, the greater the concentricity DIN coolant thru the flange at no extra charge Rough milling or hogging operations Improved tool life over regular end mill holders 360Deg gripping contact 00002 TIR for maximum tool life and accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.