Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 MT1 Morse Taper Adapter

  • Mfr # 531510

  • Zoro # G007186513


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Taper Size
MT1, CAT40
Type
Taper Adapter
Projection Gage Line to Nose End (In.)
1.75 in
Coolant Hole Dia.
0.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531510
Zoro #
G007186513
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
MT1, CAT40
Coolant Hole Dia.
0.475 in
Nose Diameter
1 in

Details

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Type
Taper Adapter
Projection Gage Line to Nose End (In.)
1.75 in
Taper Adapter Type
CAT To Morse

Description

Type Taper Adapter Taper Adapter Type CAT To Morse Outside Taper Size CT40 Inside Taper Size MT1 Through Coolant No Projection Decimal Inch 175 Hole Diameter Decimal Inch 0475 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.