Zoro Homepage

CAT50 11218 Boring Head Holder

  • Mfr # 531532

  • Zoro # G907186347


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
2.96 in
Application
For use with the 356 series of Precision Boring Heads
Projection
1.75 in
Mounting Hole Dia.
1-1/2 in-18
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531532
Zoro #
G907186347
UPC #
-
Country of Origin
Italy

Dimensions

Nose Radius
2.96 in
Mounting Hole Dia.
1-1/2 in-18
Taper Size
CAT50

Details

Application
For use with the 356 series of Precision Boring Heads
Projection
1.75 in
Shank Type
Taper Shank

Description

Shank Type Taper Shank Taper Size CAT50 Threaded Mount Size 11218 For use with the 356 series of Precision Boring Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.