Zoro Homepage

CAT50 250 ER25 Collet Chuck

  • Mfr # 531446

  • Zoro # G507184637


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Maximum Collet Capacity
0.629 in
Tightening Torque (Nm)
128.8 (Nm)
Minimum Collet Capacity
0.039 in
Shank Type
Taper Shank
Seat Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531446
Zoro #
G507184637
UPC #
-
Country of Origin
Italy

Dimensions

Seat Depth
1.18 in
Nut Dia.
1.65 in
Taper Size
CAT50

Details

Maximum Collet Capacity
0.629 in
Tightening Torque (Nm)
128.8 (Nm)
Minimum Collet Capacity
0.039 in
Shank Type
Taper Shank
Max. RPM
25000
Collet Series
ER25
Collet System
ER
Projection
2.5 in

Description

Collet System ER Collet Series ER25 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 25 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.