Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 600 TG150 Collet Chuck

  • Mfr # 531310

  • Zoro # G007184281


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Taper Size
CAT50
Uses Collet Series
Single Angle
Collet Series
TG150
Min. Collet Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531310
Zoro #
G007184281
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT50
Nut Dia.
3.5in
Seat Depth
2.88in

Details

Shank Type
Taper Shank
Uses Collet Series
Single Angle
Collet Series
TG150
Min. Collet Capacity
1/2 in
Max. Collet Capacity
1-1/2 in
Projection
6in
Balanceable
15000
Features
DIN coolant thru the flange, Shank traverse ground to obtain optimum accuracy, Meets or exceeds ANSI specifications, 0.0002 in or better ensures the best possible cutting tool life, Wrench not included, Factory Balanced to save spindle life, tool life and increased productivity, Threaded through holes for a back-up screw (tool stop) or coolant through when removed, CAT40 Premium balanced to 20,000 rpm, CAT50 Premium balanced to 15,000 rpm

Description

Collet System Single Angle Collet Series TG150 Shank Type Taper Shank Taper Size CAT50 Projection Decimal Inch 6 DIN coolant thru the flange Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life Wrench not included Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed CAT40 Premium balanced to 20,000 rpm CAT50 Premium balanced to 15,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.