Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER20 6.5-7.0mm (0.2755 ) Collet

  • Mfr # 337478

  • Zoro # G105875678


product price: $31.65
/ea

Key Features

Collet Series
ER20
Overall Length
31mm
Type
ER Collet
Features
Patented Features, Double-bearing grinding unit (reduces wear), Drill tightening design with bearing device, Adjustable trimming angle. Standard Accessories, ER20 Collets, ranged from 2.0mm-13.0mm (12pcs), CBN wheel #200x1pc (for High Speed drill), 4mm and 5mm Hexagon (Hex.) wrench x 1 pc each.
Overall Diameter (mm)
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337478
Zoro #
G105875678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31mm
Overall Diameter (mm)
21mm

Details

Collet Series
ER20
Type
ER Collet
Features
Patented Features, Double-bearing grinding unit (reduces wear), Drill tightening design with bearing device, Adjustable trimming angle. Standard Accessories, ER20 Collets, ranged from 2.0mm-13.0mm (12pcs), CBN wheel #200x1pc (for High Speed drill), 4mm and 5mm Hexagon (Hex.) wrench x 1 pc each.

Description

Patented Features - Double-bearing grinding unit (reduces wear). - Drill tightening design with bearing device. - Adjustable trimming angle. Standard Accessories - ER20 Collets, ranged from 2.0mm-13.0mm (12pcs). - CBN wheel #200x1pc (for High Speed drill). - 4mm and 5mm Hexagon (Hex.) wrench x 1 pc each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.