Zoro Homepage

ER20 9.5-10.0mm (0.3937 ) Collet

  • Mfr # 337481

  • Zoro # G805875794


product price: $26.39
/ea

Key Features

Collet Series
ER20
Overall Diameter
21 mm
Type
ER Collet
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337481
Zoro #
G805875794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
21 mm
Overall Length
31 in

Details

Collet Series
ER20
Type
ER Collet

Description

Patented Features - Double-bearing grinding unit (reduces wear). - Drill tightening design with bearing device. - Adjustable trimming angle. Standard Accessories - ER20 Collets, ranged from 2.0mm-13.0mm (12pcs). - CBN wheel #200x1pc (for High Speed drill). - 4mm and 5mm Hexagon (Hex.) wrench x 1 pc each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.