Zoro Homepage

ER20 M10 Tap Collet 10x80

  • Mfr # 338141

  • Zoro # G707184444


product price: $51.89
/ea

Key Features

Collet Series
ER20
Type
ER
Tap Size
M10
Overall Length
31mm
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338141
Zoro #
G707184444
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M10
Overall Length
31mm
Overall Diameter (mm)
21mm

Details

Collet Series
ER20
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand

Description

Type ER Collet Series ER20 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M10 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.