Zoro Homepage

ER25 M8 Tap Collet 8x62

  • Mfr # 338157

  • Zoro # G307184547


product price: $59.15
/ea

Key Features

Hand or Pipe Tap
Hand
Type
ER
Square Size
6.2 mm
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338157
Zoro #
G307184547
UPC #
-
Country of Origin
India

Dimensions

Square Size
6.2 mm
Tap Size
M8
Overall Diameter
26 mm
Overall Length
35 in

Details

Hand or Pipe Tap
Hand
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER25
Coolant Through
No

Description

Type ER Collet Series ER25 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M8 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.