
ER25 Radial Driven Tool For BMT55 Doosan Lathes (Discontinued)
- Mfr # 381515
- Zoro # G007186377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
381515
Zoro #
G007186377
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Cutting Tool Size
5/8 in
Details
Spindle Speed (RPM)
8000
Clamping Force
ER25
Coolant Through
Yes
Rotation
Opposite
Projection
70 mm
Internal Coolant
80bar
Tool Axis
Radial
Description
Maximum Cutting Tool Size Inch 58 Clamping System ER25 Projection mm 70 Tool Axis Radial Through Coolant Yes Driven tools for CNC turning centers allow milling, drilling, and tapping operations on the lathes without additional parts handling Also in this case GS can supply a wide range of types in order to equip the CNC lathes and turrets of the most popular builders on the market with an unbeatable pricequality ratio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.