
ER40 17.5-18.0mm (0.7086 ) Collet
Mfr # 337519
Zoro # G205875745
product price: $29.89
/eaKey Features
Collet Series
ER40
Overall Length
46 in
Overall Diameter
41 mm
Type
ER Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337519
Zoro #
G205875745
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
46 in
Overall Diameter
41 mm
Details
Collet Series
ER40
Type
ER Collet
Description
Patented Features - Double-bearing grinding unit (reduces wear). - Drill tightening design with bearing device. - Adjustable trimming angle. Standard Accessories - ER 40 Collets, ranged from 12mm-26mm (15pcs). Optional Collets 8~11mm, 27~30mm - CBN wheel #200x1pcs (for High Speed drill). - 4mm and 6mm Hexagon (Hex.) wrench x 1 pc each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.