Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER40 19.5-20.0mm (0.7874 ) Collet

  • Mfr # 337522

  • Zoro # G005875679


product price: $37.19
/ea

Key Features

Collet Series
ER40
Type
ER Collet
Overall Length
46mm
Features
Patented Features, Double-bearing grinding unit (reduces wear), Drill tightening design with bearing device, Adjustable trimming angle. Standard Accessories, ER 40 Collets, ranged from 12mm-26mm (15pcs). Optional Collets 8~11mm, 27~30mm, CBN wheel #200x1pcs (for High Speed drill), 4mm and 6mm Hexagon (Hex.) wrench x 1 pc each
Overall Diameter (mm)
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337522
Zoro #
G005875679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46mm
Overall Diameter (mm)
41mm

Details

Collet Series
ER40
Type
ER Collet
Features
Patented Features, Double-bearing grinding unit (reduces wear), Drill tightening design with bearing device, Adjustable trimming angle. Standard Accessories, ER 40 Collets, ranged from 12mm-26mm (15pcs). Optional Collets 8~11mm, 27~30mm, CBN wheel #200x1pcs (for High Speed drill), 4mm and 6mm Hexagon (Hex.) wrench x 1 pc each

Description

Patented Features - Double-bearing grinding unit (reduces wear). - Drill tightening design with bearing device. - Adjustable trimming angle. Standard Accessories - ER 40 Collets, ranged from 12mm-26mm (15pcs). Optional Collets 8~11mm, 27~30mm - CBN wheel #200x1pcs (for High Speed drill). - 4mm and 6mm Hexagon (Hex.) wrench x 1 pc each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.