Zoro Homepage

ER40 9.5-10.0mm (0.3937 ) Collet

  • Mfr # 337509

  • Zoro # G005875686


product price: $41.69
/ea

Key Features

Collet Series
ER40
Overall Length
46mm
Features
Type
ER Collet
Overall Diameter (mm)
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337509
Zoro #
G005875686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46mm
Overall Diameter (mm)
41mm

Details

Collet Series
ER40
Features
Type
ER Collet

Description

Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.