
ER40 M10 Tap Collet 7X55
Mfr # 338403
Zoro # G307184554
product price: $71.85
/eaKey Features
Collet Series
ER40
Square Size
5.5 mm
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338403
Zoro #
G307184554
UPC #
-
Country of Origin
India
Dimensions
Square Size
5.5 mm
Overall Length
46 in
Tap Size
M10
Overall Diameter
41 mm
Details
Collet Series
ER40
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Coolant Through
No
Type
ER
Description
Type ER Collet Series ER40 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M10 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.