Zoro Homepage

ER40 M16 Tap Collet 12X90

  • Mfr # 338419

  • Zoro # G007184502


product price: $71.85
/ea

Key Features

Collet Series
ER40
Overall Length
46mm
Type
ER
Tap Size
M16
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338419
Zoro #
G007184502
UPC #
-
Country of Origin
India

Dimensions

Overall Length
46mm
Tap Size
M16
Overall Diameter (mm)
41mm

Details

Collet Series
ER40
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand

Description

Type ER Collet Series ER40 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M16 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.