Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK100A Coolant Tube

  • Mfr # 536602

  • Zoro # G907186415


product price: $34.19
/ea

Key Features

Overall Length
44 mm
Features
Designed specifically to be used with HSK holders Leak-proof screwed connection
Thread Size
M25X1.5
Type
Coolant Tube
Tube Diameter (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536602
Zoro #
G907186415
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
44 mm
Thread Size
M25X1.5
Tube Diameter (mm)
16 mm

Details

Features
Designed specifically to be used with HSK holders Leak-proof screwed connection
Type
Coolant Tube

Description

Type Coolant Tube Designed specifically to be used with HSK holders Leakproof screwed connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.