Shop GS TOOLING
See all product information
Create Account
HSK63A 12 x 630 Shrink Fit Holder With Coolant Ports
- Mfr # 546356
- Zoro # G707185533
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Hole Dia.
1/2 in
Projection
6.30in
Taper Size
HSK63A
Coolant Through
Yes
Shank Type
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546356
- Zoro #
- G707185533
- UPC #
- -
- Country of Origin
- Italy
- Projection
- 6.30in
- Coolant Through
- Yes
- Shank Type
- Taper Shank
- Material
- H13 Tool Steel
Dimensions
- Hole Dia.
- 1/2 in
- Taper Size
- HSK63A
- Nose Diameter
- 1.06 in
Description
Shank Type Taper Shank Taper Size HSK63A Hole Diameter Inch 12 Projection Decimal Inch 630 Nose Diameter Decimal Inch 106 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.