Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16 125x10 ER32 Tap Collet

  • Mfr # 338187

  • Zoro # G207184500


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Square Size
10 mm
Hand or Pipe Tap
Hand
Tap Size
M16
Collet Series
ER32
Overall Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338187
Zoro #
G207184500
UPC #
-
Country of Origin
India

Dimensions

Square Size
10 mm
Tap Size
M16
Overall Diameter
33 mm
Overall Length
40 in

Details

Hand or Pipe Tap
Hand
Collet Series
ER32
Type
ER
Coolant Through
No
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Description

Type ER Collet Series ER32 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M16 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.