Zoro Homepage

M18 ER40 Tap Collet

  • Mfr # 338423

  • Zoro # G707184543


product price: $65.89
/ea

Key Features

Overall Diameter
41 mm
Hand or Pipe Tap
Hand
Collet Series
ER40
Coolant Through
No
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338423
Zoro #
G707184543
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
41 mm
Square Size
11 mm
Overall Length
46 in
Tap Size
M18

Details

Hand or Pipe Tap
Hand
Collet Series
ER40
Coolant Through
No
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Type
ER

Description

Type ER Collet Series ER40 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M18 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.