Zoro Homepage

M20 15x12 ER25 Tap Collet

  • Mfr # 338166

  • Zoro # G407184416


product price: $59.15
/ea

Key Features

Collet Series
ER25
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Overall Diameter
26 mm
Coolant Through
No
Hand or Pipe Tap
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338166
Zoro #
G407184416
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
26 mm
Square Size
12 mm
Overall Length
35 in
Tap Size
M20

Details

Collet Series
ER25
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Coolant Through
No
Hand or Pipe Tap
Hand
Type
ER

Description

Type ER Collet Series ER25 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M20 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.