Zoro Homepage

M2M26, 25mm Size Square ER11 Tap Collet

  • Mfr # 337915

  • Zoro # G407184430


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Overall Diameter
11.5 mm
Coolant Through
No
Type
ER
Hand or Pipe Tap
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337915
Zoro #
G407184430
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
11.5 mm
Tap Size
M2-M2.6
Square Size
2.5 mm
Overall Length
18 in

Details

Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Coolant Through
No
Type
ER
Hand or Pipe Tap
Hand
Collet Series
ER11

Description

Type ER Collet Series ER11 Hand or Pipe Tap Hand Through Coolant No Tap Size M2M26 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.