Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3M5 ER32 Tap Collet 430

  • Mfr # 338172

  • Zoro # G307184479


product price: $61.79
/ea

Key Features

Square Size
3 mm
Collet Series
ER32
Coolant Through
No
Overall Diameter
33 mm
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338172
Zoro #
G307184479
UPC #
-
Country of Origin
India

Dimensions

Square Size
3 mm
Overall Diameter
33 mm
Tap Size
M3-M5
Overall Length
40 in

Details

Collet Series
ER32
Coolant Through
No
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Type
ER
Hand or Pipe Tap
Hand

Description

Type ER Collet Series ER32 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M3M5 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.