
M4M6 ER32 Tap Collet 55x43
Mfr # 338174
Zoro # G907184480
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Tap Size
M4-M6
Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER32
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338174
Zoro #
G907184480
UPC #
-
Country of Origin
India
Dimensions
Tap Size
M4-M6
Square Size
4.3 mm
Overall Diameter
33 mm
Overall Length
40 in
Details
Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER32
Coolant Through
No
Type
ER
Description
Type ER Collet Series ER32 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M4M6 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.