Zoro Homepage

M8M11 ER32 Tap Collet 8X60

  • Mfr # 338181

  • Zoro # G307184493


product price: $61.79
/ea

Key Features

Tap Size
M8-M11
Coolant Through
No
Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338181
Zoro #
G307184493
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M8-M11
Overall Diameter
33 mm
Square Size
6 mm
Overall Length
40 in

Details

Coolant Through
No
Hand or Pipe Tap
Hand
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Collet Series
ER32
Type
ER

Description

Type ER Collet Series ER32 Hand or Pipe Tap Hand Through Coolant No Tap Size Metric M8M11 For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.