Zoro Homepage

NMTB50 7820 Boring Head Holder

  • Mfr # 534496

  • Zoro # G507186341


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
1.75in
Threaded Mount Size
7/8 in-20
Shank Type
Taper Shank
Taper Size
NMTB50
Projection
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534496
Zoro #
G507186341
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
1.75in
Threaded Mount Size
7/8 in-20
Taper Size
NMTB50

Details

Shank Type
Taper Shank
Projection
1.75 in

Description

Shank Type Taper Shank Taper Size NMTB50 Threaded Mount Size 7820 For use with the 356 series of Precision Boring Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.