This item is Discontinued.

Gsc GSC 584274 100 x 0.2 ml Frey Scientific Eudiometer Tube 584274

GSC 584274 100 x 0.2 ml Frey Scientific Eudiometer Tube (Discontinued)

  • Mfr # 584274
  • Zoro # G604142400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
584274
Zoro #
G604142400
UPC #
885634211912
Country of Origin
China

Description

Frey Scientific Eudiometer Tube with +/-5% accuracy is used to demonstrate the combining power of gases and gas volume measurements. 100 x 0.2 ml Hand-blown tube with sealed platinum electrodes feature etched white graduations from closed end downward.

Features
  • Frey Scientific Eudiometer Tube
  • Demonstrates the combining power of gases and gas volume measurements
  • Hand-blown tubes feature etched white graduations from closed end downward
  • +/-5 percent accuracy
  • Platinum electrodes are sealed in place
Specifications
  • Capacity: 100 x 0.2 ml
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Glass
  • Material Type: Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.