This item is Discontinued.

Gsc GSC 590505 0.75 in. Dia. Frey Scientific Drilled Aluminum Physics Balls - Pack of 10 590505

GSC 590505 0.75 in. Dia. Frey Scientific Drilled Aluminum Physics Balls - Pack of 10 (Discontinued)

  • Mfr # 590505
  • Zoro # G004158551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
590505
Zoro #
G004158551
UPC #
762047801124
Country of Origin
India

Description

Frey Scientific Drilled Physics Ball is useful in Newtonian physics experiments investigating weight, density, motion, and more. Ball of 3/4 in diameter is made from aluminum material and drilled with a 3mm hole.

Features
  • Frey Scientific Drilled Aluminum Physics Balls
  • Pack of 10
Specifications
  • Diameter: 0.75" Dia.
  • Country of Origin: India
  • Grade Level: Middle-High School
  • Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
  • Allergens: Contains No Allergens
  • Material: Aluminium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.