Shop GSS SAFETY
See all product information
Create Account
2702, Class 3, Heavy Duty Safety Vest, Orange, M
- Mfr # 2702-M
- Zoro # G004901867
product price:Â
$
52.59
/ea
Key Features
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2702-M
- Zoro #
- G004901867
- UPC #
- 811969024088
- Country of Origin
- China
- Item
- Heavy Duty Safety Vest
- Color
- Orange
- ANSI Class
- 3
Dimensions
- Size
- M
Description
class 3 vests are used for traffic speeds over 50mph, it requires 1240 square inches and reflective tape requires 310sq inches minimum; perfect for the following workers: accident site investigators, emergency responders, railway workers, utility workers, survey and flagging crews. features: ultra-cool microfiber polyester with black bottom left breast pocket size: m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.