
Hi-Vis FR Safety Vest 4XL Class 2 , Hook & Loop
Mfr # 3501-4X
Zoro # G104901699
product price: $13.85
/eaSold in multiples of 2 for $27.70
Key Features
Color
Lime
ANSI Class
2
Closure Type
Hook & Loop
Flame-Resistant Properties
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501-4X
Zoro #
G104901699
UPC #
811969022572
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Hi-Vis FR Safety Vest
Color
Lime
ANSI Class
2
Closure Type
Hook & Loop
Flame-Resistant Properties
Yes
Description
features: hook & loop closure 2"reflexite prismatic gp105 with 16pcs led lights 100% polyester mesh material inside and outside pockets certification: ansi/isea 107-2010 3005-lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.