Rain Bib Pants, 100% Oxford with PU Coating, Black, Size L/XL

  • Mfr # 6809-LG/XL

  • Zoro # G704919957


product price:  $98.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Oxford with PU Coating
Seam Style
Sealed
Standards
ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6809-LG/XL
Zoro #
G704919957
UPC #
819911021475
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
Rain Bib Pants
Color
Black
Material
100% Oxford with PU Coating
Seam Style
Sealed
Standards
ISEA 107-2020

Description

Features: 100% oxford with pu coating 2" silver reflective tape with lime trim all the seams are sealed 1 cargo pocket in front, 2 pockets on side match rain coat 6007 non ansi certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.