GT-Lite 16-Pack 1500 Lumen LED A19 Bulbs 2700K Soft White, 15W Repl for 100W

  • Mfr # GT-A19-100W16P-SW

  • Zoro # G122065403


product price: $30.65
/pk 16, $1.92/ea

Key Features

Height
4.2 in
Width
2.4 in
Color
White
Voltage
120 V
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A19-100W16P-SW
Zoro #
G122065403
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Height
4.2 in
Width
2.4 in
Length
2.4 in

Details

Item
LED Bulb
Color
White
Voltage
120 V

Description

Upgrade your home lighting with the GT-Lite 16-Pack LED A19 Bulbs in 2700K soft white. Each bulb delivers 1500 lumens while using just 15 watts, providing bright illumination that replaces traditional 100W incandescent bulbs and helps lower electricity costs. The warm glow creates a welcoming atmosphere for bedrooms, living spaces, kitchens, and hallways.Featuring a standard E26 base, these bulbs install quickly into most fixtures. Sold in a convenient 16-pack, they offer dependable performance and long service life-an efficient solution for lighting multiple rooms at once.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.