1'x2' 2450 Lumen LED Flat Panel, Bronze Trim, Flush Mount, 5 CCT, Dimmable, CRI 80, E26 Adapter

  • Mfr # GT-F12BZ-2PK

  • Zoro # G822065376


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Width
23.8 in
Height
1.25 in
Voltage
120 V
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-F12BZ-2PK
Zoro #
G822065376
UPC #
8.54904E+11
Country of Origin
Thailand

Dimensions

Width
23.8 in
Height
1.25 in
Length
12 in

Details

Item
LED Flat Panel
Color
Bronze
Voltage
120 V

Description

Brighten Your Space with Energy-Efficient 1ft x 2ft LED Flat Panels Bronze Trim. Enhance your home or office lighting with this high-performance LED flat panel light delivering a powerful 2450 lumens while using just 30 watts, helping you cut down on energy costs without compromising brightness. Designed with a sleek, flush-mount profile, these lights feature a white frosted lens and bronze trim to match any aesthetic. Choose from 5 adjustable color temperatures (CCT), from warm white to cool daylight, to create the perfect atmosphere for any room. With a long-lasting 50,000-hour lifespan, these panels minimize maintenance and replacement needs. They're damp-rated, making them ideal for bathrooms, kitchens, and other moisture-prone areas. Compatible with most dimmers. Installation is fast and hassle-free with the included hardware. Backed by a 1-year manufacturer warranty, these LED panels combine customizable lighting, and energy efficiency in one smart upgrade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.