GT-Lite 3400 Lumen LED A21 3-Way Bulb 50-200-250W Equivalent Daylight

  • Mfr # GT-A21-52025-DL

  • Zoro # G922065412


product price: $18.55
/ea

Key Features

Voltage
120 V
Width
2.8 in
Color
White
Length
2.8 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-A21-52025-DL
Zoro #
G922065412
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Width
2.8 in
Length
2.8 in
Height
6.1 in

Details

Voltage
120 V
Color
White
Item
LED Bulb

Description

Brighten any room with the GT-Lite 3400 Lumen LED A21 3-Way Bulb. This versatile LED replaces 50W, 200W, and 250W incandescent bulbs while delivering powerful, adjustable illumination with energy-saving performance. The standard E26 base installs easily into most fixtures with no tools required. With three brightness levels in one bulb, you can customize light from gentle to full output to suit living rooms, garages, kitchens, and more. Long-lasting and efficient, this LED helps reduce energy costs while providing reliable performance you can trust.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.