G T Water Products 1-.25in. To 2in. Test Plug TP122

  • Mfr # TP122

  • Zoro # G703995150


product price:  $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP122
Zoro #
G703995150
UPC #
077115001222
Country of Origin
China

Description

  • Professional drain line test plug
  • Safe-T-Seal
  • Safety valve
  • Waffle pattern exterior
  • Inflates using water or air
  • Best inflation pressure is 50 psi max
  • Back pressure of water is 30'
  • If water is used, unit will both test and fill drain simultaneously
  • Fits drains 1-.25" to 2" diameter
  • Length: 8.5
  • Width: 1.87
  • Height: 1.87
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.