Spring Pin, 10 mm L, 1 PK

  • Mfr # GTL-XX-0334

  • Zoro # G302609694


product price:  $9.15
/ea

Key Features

System of Measurement
Metric
Nominal Diameter
1.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTL-XX-0334
Zoro #
G302609694
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
10 mm
Nominal Diameter
1.60 mm

Details

Item
Spring Pin
System of Measurement
Metric

Description

GTL: 100-Piece Roll Pins 1.6 x 9.0mm for Flip-Style Remotes (GTL)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.