Shop GTSE
Create Account
Black Heat Stabilized Zip Ties - 11in (50lb), 100PK
- Mfr # HRCT11-50-B-100
- Zoro # G824152869
product price:Â
$
4.49
/pk of 100, $0.04/ea
Sold in multiples of 2Â pks for
$8.98
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
- HRCT11-50-B-100
- Zoro #
- G824152869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Pack of 100 Cable Ties, Specifically for use in areas that are subject to high temperatures - e.g. in close proximity to exhausts or brakes, Manufactured From Nylon Polyamide 6/6, Resistant to external agents, Black UV resistant color, Working Temperature Range: -40A Degrees F to +248A Degrees F (Continuous or extended exposure to +221A Degrees F)