Screw Mount Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 1000PK
- Mfr # SM8-50-0M
- Zoro # G222799987
product price:Â
$
71.79
/pk of 1000, $0.07/ea
Key Features
Cable Tie Style
Screw Mount
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM8-50-0M
- Zoro #
- G222799987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Length
- 8 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 2.16 in
- Mounting Hole Size
- #10
Details
- Item
- Cable Tie
- Cable Tie Style
- Screw Mount
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Application
- Cable Management
- Features
- Plenum Rated
- Metal Detectable
- No
- Locking Style
- Self Locking Head, Locking
- Mounting Style
- Screw Mount
Description
The 8" 50 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.