Packing Tape, 2 in W x 72 yd L, Brown, 6 PK
- Mfr # PT-600-BRN
- Zoro # G724152952
product price:Â
$
15.59
/pk of 6, $2.60/ea
Key Features
Length
72 yd
Message
No Message
Width
2 in
Max. Tape Performance Temp.
149 Degrees F
Tape Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-600-BRN
- Zoro #
- G724152952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 72 yd
- Width
- 2 in
Details
- Message
- No Message
- Max. Tape Performance Temp.
- 149 Degrees F
- Item
- Packing Tape
- Tape Color
- Brown
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Pack of 6 rolls of Brown - High Adhesion packing tape, Size: 2in x 72 Yards, Quality: 45 microns (High tack acrylic adhesive), UV and Moisture resistant adhesive ensures a strong, durable seal and won't yellow when exposed to UV for longer periods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.