Shop GTSE
See all product information
Create Account
Packing Tape, 3 in W x 72 yd L, Brown, 6 PK
Mfr # PT-601-BRN-06
Zoro # G924153001
product price:Â
$
15.69
/pk 6, $2.61/ea
Key Features
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
149 Degrees F
Tape Color
Brown
Material
Acrylic
Length
72 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-601-BRN-06
- Zoro #
- G924153001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Length
- 72 yd
Details
- Tape Adhesive
- Acrylic
- Max. Tape Performance Temp.
- 149 Degrees F
- Tape Color
- Brown
- Material
- Acrylic
- Item
- Packing Tape
- Message
- No Message
Description
Pack of 6 rolls of Brown - High Adhesion packing tape, Size: 3in x 72 Yards, Quality: 45 microns (High tack acrylic adhesive), UV and Moisture resistant adhesive ensures a strong, durable seal and won't yellow when exposed to UV for longer periods