Shop GTSE
See all product information
Create Account
Red Floor Line Marking Tape - 2in x 108ft (36 yards)
- Mfr # LMT-500-RED
- Zoro # G424152870
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Material
Plasticized PVC
Length
108 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMT-500-RED
- Zoro #
- G424152870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Plasticized PVC
- Item
- Line Marking Tape
- Safety Tape Color
- Red
Dimensions
- Width
- 2 in
- Length
- 108 ft
Description
Perfect for use in warehouses, factories, and dance floors, Material: Plasticized PVC, Adhesive: Rubber-based, Color: Red, Size: 2 in x 108 ft, Quantity: 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.