Shop TAPE LOGIC
See all product information
Create Account
1in x 36 yds. Black/White (3 Pack) Striped Vinyl Safety Tape, 3PK
- Mfr # T91363PKBW
- Zoro # G424479243
product price:Â
$
65.25
/pk of 3, $21.75/ea
Key Features
Application
Vinyl Safety/Reflective
Length
36 yds
Safety Tape Color
Black/White
Includes
Tape Roll
Thickness
7.0 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T91363PKBW
- Zoro #
- G424479243
- UPC #
- 848109021768
- Country of Origin
- Viet Nam
- Application
- Vinyl Safety/Reflective
- Safety Tape Color
- Black/White
- Includes
- Tape Roll
- Item
- Tape
Dimensions
- Length
- 36 yds
- Thickness
- 7.0 Mil
- Width
- 1 in
- Tape Core Diameter
- 3 in
Description
1in x 36 yds. Black/White (3 Pack) Striped Vinyl Safety Tape. Heavy-duty vinyl tape resists oil, grease, moisture, solvents and scuffs. Caution/Physical Hazard - Black/Yellow._x000D_ Danger/Fire Protection - Red/White._x000D_ First Aid/Safety Equipment - Green/White._x000D_ Boundaries/Housekeeping - Black/White._x000D_ 7.0 Mil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.