Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guard Security Guard Security 100020 624LS Solid Brass 1.5 in. Long Shackle Padlock 100020

Guard Security 100020 624LS Solid Brass 1.5 in. Long Shackle Padlock (Discontinued)

  • Mfr # 100020
  • Zoro # G003915056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100020
Zoro #
G003915056
UPC #
75877624062
Country of Origin
China

Description

Driven to perfection producing quality products for everyday living. HBC Home & Hardware Products is a leading home products company spanning 13,000 items and over 25 distinct categories.

Features
  • Rustproof brass body
  • Strong chrome plated steel shackle
  • Brass pin cylinder to resist picking provide long life and smooth operation
  • M4 key type, nickel plated brass key.
  • Individually tested at the factory to ensure smooth performance
Specifications
  • Size: 1.5"
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.