This item is Discontinued.

Guard Security Guard Security 102260 730 Laminated Steel Padlock with 1.25 in. Standard Shackle 102260

Guard Security 102260 730 Laminated Steel Padlock with 1.25 in. Standard Shackle (Discontinued)

  • Mfr # 102260
  • Zoro # G404016550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102260
Zoro #
G404016550
UPC #
75877730008
Country of Origin
China

Description

Driven to perfection producing quality products for everyday living. HBC Home & Hardware Products is a leading home products company spanning 13,000 items and over 25 distinct categories.

Features
  • Laminated riveted plate steel for maximum strength
  • 1 Hardened steel shackle protects against sawing and cutting
  • Precision engineered
  • Double locking mechanism on both shackles
  • Brass pin cylinder resists picking, provides long life and smooth operation
  • Protective bumper surrounds padlock to cushion impacts and prevent damage to doors and painted surfaces
  • Rust resistant nickel plated brass keys and common M2 keyway for duplication
Specifications
  • Size: 1.25"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.