Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 74BH012Z
  • Zoro # G2979347
product price: 
$
39.49
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Cleaning Blind Holes
Outlet Size
1/8 in (F)NPT
Includes
Brass Extension with Plastic Stylus Tip, Chip Shield, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74BH012Z
Zoro #
G2979347
UPC #
690773002808
Country of Origin
United States
Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Cleaning Blind Holes
Includes
Brass Extension with Plastic Stylus Tip, Chip Shield, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
103
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Consumption
35 cfm
Output
90 psi
Item
Air Gun
Air Gun Product Group
Air Gun
Air Flow Pattern
Focused
Air Inlet Type
NPT
Nozzle Features
For Small, Hard to Reach Places
Chip Guard Included
Yes
Nozzle Tip Material
Aluminum
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Output Thrust
0 lbf
Nozzle Angle
Angled
Number of Nozzles Included
1
Sound Level
103 dB
Inlet Pressure - Maximum
120 psi
Nozzle Type
Safety
Body Style
Pistol-Grip
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
18 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
12 in
Nozzle Length
2 1/2 in
Overall Width
6 5/8 in
Air Outlet Size
1/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
18 in
Length
18 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Angled, Nozzle Features For Small, Hard to Reach Places, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews