Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 75LJ012NN
  • Zoro # G4484042

product price: 
$
64.15
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters, Machinery, Storage Areas
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75LJ012NN
Zoro #
G4484042
UPC #
690773025746
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
15 7/16 in
Nozzle Length
2 3/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
12 in
Overall Width
6 15/16 in
Air Inlet Size
1/4 in
Air Outlet Size
3/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
15 7/16 in
Length
15 7/16 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters, Machinery, Storage Areas
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
107
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Output
2.0 lbf
Item
Air Gun
Air Consumption
34 scfm
Sound Level
107 dB
Nozzle Features
Safety Tip
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Air Inlet Type
NPT
Nozzle Angle
Straight
Air Inlet Gender
Female
Number of Nozzles Included
1
Air Flow Pattern
Focused
Output Thrust
2 lbf
Nozzle Tip Material
Nylon
Chip Guard Included
No
Nozzle Type
Venturi
Inlet Pressure - Maximum
120 psi
Body Style
Pistol-Grip
Wire Color
Silver

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 3/8 in, Nozzle Tip Material Nylon, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.