Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 76S006
  • Zoro # G4485512

product price: 
$
34.99
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Outlet Size
5/8 in
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76S006
Zoro #
G4485512
UPC #
690773005489
Country of Origin
United States

Dimensions

Outlet Size
5/8 in
Overall Length
11 3/4 in
Extension Size
6 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
6 in
Overall Width
6 5/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Outlet Size
5/8 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
104
Nozzle
Air-Shield
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Air Consumption
35 scfm
Output
0.5 lbf
Output Thrust
1 lbf
Air Flow Pattern
Chip Protect
Air Inlet Type
NPT
Air Inlet Gender
Female
Chip Guard Included
Yes
Sound Level
104 dB
Nozzle Tip Material
Aluminum
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Nozzle Features
Air Shield, Pinned, Tamper Proof
Nozzle Angle
Straight
Maximum Inlet Pressure
120 psi
Nozzle Type
Air-Shield
Body Style
Pistol-Grip
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 6 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Air Shield, Pinned, Tamper Proof, Nozzle Air-Shield, Air Flow Pattern Chip Protect, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.