Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 900LJ072AA
  • Zoro # G4485467

product price: 
$
50.19
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Application
Cleaning
Outlet Size
3/8 in (F)NPT
Includes
Extension and Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
900LJ072AA
Zoro #
G4485467
UPC #
690773007582
Country of Origin
United States
Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Application
Cleaning
Includes
Extension and Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Air Gun Product Group
Air Gun
Item
Air Gun
Output
1.1 lbf
Air Consumption
16 scfm
Nozzle Features
Safety Tip
OSHA Pressure Compliant
Yes
Nozzle Angle
Straight
Air Inlet Gender
Female
Sound Level
100 dB
Chip Guard Included
No
Maximum Inlet Pressure
120 psi
Number of Nozzles Included
1
Air Inlet Type
NPT
Output Thrust
1 lbf
Nozzle Tip Material
Aluminum
Air Flow Pattern
Focused
Inlet Pressure - Maximum
120 psi
Body Style
Thumb-Lever
Nozzle Type
Venturi Safety
Wire Color
Silver

Dimensions

Outlet Size
3/8 in (F)NPT
Overall Length
75 7/16 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
2 1/2 in
Extension Size
72 in
Overall Width
2 15/16 in
Air Inlet Size
1/4 in
Air Outlet Size
3/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
75 7/16 in
Length
75 7/16 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.